Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204685
  • Zoro # G8094913

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
90 Degrees Boring and Facing
ANSI Number
A16R-STFCR11-R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204685
Zoro #
G8094913
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
90 Degrees Boring and Facing
ANSI Number
A16R-STFCR11-R
Rake
Positive
Type
Coolant Thru
For Use With
TC1102 Series
Min. Bore
0.787"
Cutting Edge Type
0 Degrees
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Right
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Secondary Material Application
Hardened Steel
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Approach Angle
91 Degrees
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A16R-STFCR11-R
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Center to Cutting Tip
11.00mm
Insert Style
TC
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Number of Coolant Holes
1
Compatible Product Type
TC1102 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
1102
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 200.00mm, 91 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.