Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5673652
  • Zoro # G8457127

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Mounting Style
Screw Clamp
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5673652
Zoro #
G8457127
UPC #
-
Country of Origin
India

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
0402
Min. Bore Dia.
20.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Mounting Style
Screw Clamp
Type
Coolant Thru
Style
95 Degrees Boring and Facing
For Use With
WC0402 Series
ANSI Number
A16R-SWLCR04
Lead Angle
95 Degrees
Cutting Edge Type
0 Degrees
Rake
Positive
Left/Right Hand
Right
Min. Bore
0.787"
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Center to Cutting Tip
11.00mm
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
WC
Number of Inserts
1
Insert Holding Type
Screw On
ISO Number
A16R-SWLCR04
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WC0402 Series
Sensor Body Style
95 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 200.00mm, 95 Degrees , 11.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.