Indexable Boring Bar, 202.23mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5194514
  • Zoro # G8014151
product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
202.23mm
Shank Material
High Speed Steel
Insert Shape
Square
Cutting Edge Type
0 Degrees
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5194514
Zoro #
G8014151
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
202.23mm
Bar Dia.
0.630"
Insert Size
09T3
Shank Dia.
16.00mm
Min. Bore Dia.
20.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
202.23mm
Length
202.23mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Cutting Edge Type
0 Degrees
Lead Angle
75 Degrees
Min. Bore
0.787"
ANSI Number
A16R-SSKCL09
For Use With
SC09T3 Series
Left/Right Hand
Left
Rake
Positive
Style
75 Degrees Boring and Facing
Type
Coolant Thru
Mounting Style
Screw Clamp
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Approach Angle
75 Degrees
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Side Cutting Edge Angle
0 Degrees
ISO Number
A16R-SSKCL09
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Secondary Material Application
Hardened Steel
Insert Style
SC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Center to Cutting Tip
11.00mm
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Head Material
Steel
Container Type
75 Degrees Boring and Facing
Compatible Product Type
SC09T3 Series

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 202.23mm, 75 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews