Shop WALTER

Indexable Boring Bar, 202.23mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5194515
  • Zoro # G8185317

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
202.23mm
Shank Material
High Speed Steel
Insert Shape
Square
Style
75 Degrees Boring and Facing
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194515
Zoro #
G8185317
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Style
75 Degrees Boring and Facing
Lead Angle
75 Degrees
Rake
Positive
For Use With
SC09T3 Series
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
ANSI Number
A16R-SSKCR09
Min. Bore
0.787"
Type
Coolant Thru
Left/Right Hand
Right
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Approach Angle
75 Degrees
Insert Style
SC
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ISO Number
A16R-SSKCR09
Secondary Material Application
Hardened Steel
Number of Inserts
1
Secondary Material Application ISO Code
H
Center to Cutting Tip
11.00mm
Compatible Product Type
SC09T3 Series
Container Type
75 Degrees Boring and Facing
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
202.23mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
09T3
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
202.23mm
Length
202.23mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 202.23mm, 75 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.