Shop WALTER

Indexable Boring Bar, 212.20mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673606
  • Zoro # G8302621

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
212.20mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673606
Zoro #
G8302621
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
Rake
Positive
Left/Right Hand
Left
For Use With
DC0702 Series
Mounting Style
Screw Clamp
ANSI Number
A16R-SDUCL07-X
Min. Bore
0.866"
Type
Coolant Thru
Style
93 Degrees Boring and Facing
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Number of Inserts
1
Secondary Material Application
Hardened Steel
Insert Holding Type
Screw On
Approach Angle
93 Degrees
Insert Clearance Angle
7 Degrees
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
ISO Number
A16R-SDUCL07-X
Center to Cutting Tip
13.00mm
Insert Style
DC
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
212.20mm
Bar Dia.
0.630"
Insert Size
0702
Shank Dia.
16.00mm
Max. Bore Depth
64.00mm
Min. Bore Dia.
22.00mm
Wire Rope Length
212.20mm
Length
212.20mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 212.20mm, 93 Degrees , 13.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.