Indexable Boring Bar, A20T-SCLCL4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5364705
  • Zoro # G7840007
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20T-SCLCL4
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5364705
Zoro #
G7840007
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20T-SCLCL4
Left/Right Hand
Left
Min. Bore
1.469"
Mounting Style
Screw Clamp
Style
95 Degrees Boring and Facing
For Use With
CC43, CC1204 Series
Cutting Edge Type
0 Degrees
ANSI Number
A20T-SCLCL4
Type
Coolant Thru
Lead Angle
95 Degrees
Rake
Positive
Includes
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Cutting Direction
Left Hand
Center to Cutting Tip
0.7650 in
Insert Holding Type
Screw On
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Approach Angle
95 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Compatible Hardware
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC43, CC1204 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4690 in
Max. Bore Depth
5 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A20T-SCLCL4, 95 Degrees , 0.7650 in, AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews