Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205423
  • Zoro # G8150021

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205423
Zoro #
G8150021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
1103
Max. Bore Depth
80.00mm
Min. Bore Dia.
27.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Lead Angle
107 Degrees
Min. Bore
1.063"
Left/Right Hand
Right
Type
Coolant Thru
For Use With
VB/C1103 Series
Rake
Positive
ANSI Number
A20S-SVQBR11-R
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
VB
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
5 Degrees
ISO Number
A20S-SVQBR11-R
Approach Angle
107.5 Degrees
Center to Cutting Tip
15.00mm
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
Number of Inserts
1
Container Type
107 Degrees Boring and Facing
Compatible Product Type
VB/C1103 Series

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 15.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.