Indexable Boring Bar, A20T-STFCR3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5364740
  • Zoro # G8026645
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-STFCR3
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5364740
Zoro #
G8026645
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-STFCR3
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Rake
Positive
Lead Angle
90 Degrees
Style
90 Degrees Boring and Facing
Left/Right Hand
Right
ANSI Number
A20T-STFCR3
For Use With
TC3(25), TC16T3 Series
Min. Bore
1.469"
Includes
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Right Hand
Approach Angle
91 Degrees
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
Center to Cutting Tip
0.7650 in
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Secondary Material Application
Hardened Steel
Compatible Hardware
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Compatible Product Type
TC3(25), TC16T3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4690 in
Max. Bore Depth
5 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A20T-STFCR3, 91 Degrees , 0.7650 in, AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.