Shop WALTER

Indexable Boring Bar, 312.20mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673630
  • Zoro # G8359793

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC11T3 Series
Style
93 Degrees Boring and Facing
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673630
Zoro #
G8359793
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC11T3 Series
Style
93 Degrees Boring and Facing
Type
Coolant Thru
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Rake
Positive
ANSI Number
A25T-SDUCL07-X
Min. Bore
1.300"
Left/Right Hand
Left
Lead Angle
93 Degrees
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Approach Angle
93 Degrees
Insert Style
DC
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
ISO Number
A25T-SDUCL07-X
Center to Cutting Tip
18.00mm
Number of Coolant Holes
1
Compatible Product Type
DC11T3 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
312.20mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
0702
Max. Bore Depth
100.00mm
Min. Bore Dia.
33.00mm
Wire Rope Length
312.20mm
Length
312.20mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 312.20mm, 93 Degrees , 18.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.