Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204664
  • Zoro # G8027092

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
107 Degrees
Style
107 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204664
Zoro #
G8027092
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
11T3
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
107 Degrees
Style
107 Degrees Boring and Facing
Left/Right Hand
Right
Min. Bore
0.984"
Rake
Positive
For Use With
DC11T3 Series
Type
Coolant Thru
ANSI Number
A20S-SDQCL11-R
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
107.5 Degrees
ISO Number
A20S-SDQCL11-R
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Number of Coolant Holes
1
Head Material
Steel
Coolant Fed
Coolant Through
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Center to Cutting Tip
13.00mm
Insert Clearance Angle
7 Degrees
Insert Style
DC
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Compatible Product Type
DC11T3 Series
Container Type
107 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.