Indexable Boring Bar, 250.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5673674
  • Zoro # G8157791
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
0.984"
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673674
Zoro #
G8157791
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
0.984"
Lead Angle
95 Degrees
Left/Right Hand
Left
For Use With
WC06T3 Series
ANSI Number
A20S-SWLCL06
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
Mounting Style
Screw Clamp
Rake
Positive
Type
Coolant Thru
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Center to Cutting Tip
13.00mm
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
ISO Number
A20S-SWLCL06
Insert Clearance Angle
7 Degrees
Insert Style
WC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Approach Angle
95 Degrees
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Compatible Product Type
WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
06T3
Min. Bore Dia.
25.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 250.00mm, 95 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.