Indexable Boring Bar, A16T-SWLCL3, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5364750
  • Zoro # G8430642
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16T-SWLCL3
For Use With
WC3(25), WC06T3 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5364750
Zoro #
G8430642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2800 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16T-SWLCL3
For Use With
WC3(25), WC06T3 Series
Lead Angle
95 Degrees
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Min. Bore
1.190"
ANSI Number
A16T-SWLCL3
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Left/Right Hand
Left
Rake
Positive
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
41/64 in
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Approach Angle
95 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Compatible Product Type
WC3(25), WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A16T-SWLCL3, 95 Degrees , 41/64 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews