Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205425
  • Zoro # G7822744

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205425
Zoro #
G7822744
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
ANSI Number
A25T-SVQBR11
Cutting Edge Type
0 Degrees
Lead Angle
107 Degrees
Left/Right Hand
Right
Rake
Positive
Min. Bore
1.260"
For Use With
VB/C1103 Series
Type
Coolant Thru
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
5 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Insert Style
VB
Approach Angle
107.5 Degrees
Center to Cutting Tip
18.00mm
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
ISO Number
A25T-SVQBR11
Head Material
Steel
Secondary Material Application
Hardened Steel
Container Type
107 Degrees Boring and Facing
Compatible Product Type
VB/C1103 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
1103
Min. Bore Dia.
33.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 107.5 Degrees , 18.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.