Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194503
  • Zoro # G8137464

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Clamp
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194503
Zoro #
G8137464
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Clamp
Lead Angle
95 Degrees
ANSI Number
A25T-SCLCR12
Left/Right Hand
Right
For Use With
CC1204 Series
Rake
Positive
Min. Bore
1.260"
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
Includes
FS1496 Torx Key, FS2064 Clamping Screw
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
FS1496 Torx Key, FS2064 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
ISO Number
A25T-SCLCR12
Primary Material Application ISO Code
K, M, N, P, S
Center to Cutting Tip
17.00mm
Insert Style
CC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Head Material
Steel
Approach Angle
95 Degrees
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC1204 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
1204
Shank Dia.
25.00mm
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1496 Torx Key, FS2064 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.