Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5194520
  • Zoro # G7986964

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Mounting Style
Screw Clamp
ANSI Number
A25T-STFCL16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194520
Zoro #
G7986964
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Mounting Style
Screw Clamp
ANSI Number
A25T-STFCL16
Min. Bore
1.260"
Type
Coolant Thru
For Use With
TC16T3 Series
Cutting Edge Type
0 Degrees
Style
90 Degrees Boring and Facing
Left/Right Hand
Left
Rake
Positive
Lead Angle
90 Degrees
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Cutting Direction
Left Hand
Head Material
Steel
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
ISO Number
A25T-STFCL16
Approach Angle
91 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
TC
Center to Cutting Tip
17.00mm
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Insert Holding Type
Screw On
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Compatible Product Type
TC16T3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
16T3
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 17.00mm, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.