Indexable Boring Bar, A10R-STFCR2, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204733
  • Zoro # G8190822
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10R-STFCR2
Min. Bore
0.770"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204733
Zoro #
G8190822
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10R-STFCR2
Min. Bore
0.770"
Left/Right Hand
Right
For Use With
TC2(15), TC1102 Series
ANSI Number
A10R-STFCR2
Style
90 Degrees Boring and Facing
Rake
Positive
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
0 Degrees
Approach Angle
91 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Toolholder Style
A-STFC
Head Material
Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC2(15), TC1102 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.7720 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 8 in, A10R-STFCR2, 91 Degrees , 13/32 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.