Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522930
  • Zoro # G8377467

product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522930
Zoro #
G8377467
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
0804
Shank Dia.
32.00mm
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
For Use With
WN0804 Series
Type
Coolant Thru
Cutting Edge Type
-6 Degrees
Rake
Negative
Mounting Style
Top and Hole Clamping
ANSI Number
A32T-DWLNL08
Left/Right Hand
Left
Min. Bore
1.575"
Includes
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
ISO Number
A32T-DWLNL08
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Insert Holding Type
Clamp
Compatible Hardware
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
H, K, S
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
WN
Center to Cutting Tip
22.00mm
Approach Angle
95 Degrees
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.