Indexable Boring Bar, A24T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5335148
  • Zoro # G7895851
product price: 
$
558.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24T-DWLNR4
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5335148
Zoro #
G7895851
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Max. Bore Depth
6 in
Min. Bore Dia.
2 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24T-DWLNR4
Rake
Negative
Min. Bore
2.000"
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
Left/Right Hand
Right
ANSI Number
A24T-DWLNR4
Lead Angle
95 Degrees
Type
Coolant Thru
For Use With
WN43, WN0804 Series
Style
95 Degrees Boring and Facing
Includes
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Center to Cutting Tip
1 in
Insert Holding Type
Clamp
Side Cutting Edge Angle
-6 Degrees
Primary Material Application ISO Code
H, K, S
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Number of Inserts
1
Number of Coolant Holes
1
Approach Angle
95 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A24T-DWLNR4, 95 Degrees , 1 in, AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.