Shop WALTER

Indexable Boring Bar, A24T-DWLNL4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5335147
  • Zoro # G8255475

product price: 
$
558.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24T-DWLNL4
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335147
Zoro #
G8255475
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A24T-DWLNL4
Cutting Edge Type
-6 Degrees
Type
Coolant Thru
Left/Right Hand
Left
Style
95 Degrees Boring and Facing
Rake
Negative
ANSI Number
A24T-DWLNL4
For Use With
WN43, WN0804 Series
Min. Bore
2.000"
Lead Angle
95 Degrees
Mounting Style
Top and Hole Clamping
Cutting Direction
Left Hand
Includes
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Clamp
Number of Coolant Holes
1
Approach Angle
95 Degrees
Compatible Hardware
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Center to Cutting Tip
1 in
Number of Inserts
1
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Head Material
Steel
Primary Material Application ISO Code
H, K, S
Compatible Product Type
WN43, WN0804 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Max. Bore Depth
6 in
Min. Bore Dia.
2 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A24T-DWLNL4, 95 Degrees , 1 in, AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.