Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171084
  • Zoro # G7679633

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171084
Zoro #
G7679633
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408ML
Relief Angle
0 Degrees
No. of Edges
6
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
ANSI Number
WNMG432ML
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Code
ML
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
WNMG432ML
Coating Process
CVD
Included Angle
80 Degrees
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Manufacturer Grade
WP15CT
Shape
Trigon
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.