Shop WALTER

Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5522865
  • Zoro # G7968466

product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Square
Style
75 Degrees Boring and Facing
Min. Bore
1.968"
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522865
Zoro #
G7968466
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Style
75 Degrees Boring and Facing
Min. Bore
1.968"
Type
Coolant Thru
For Use With
SN1204 Series
Rake
Negative
Cutting Edge Type
-6 Degrees
ANSI Number
A40T-DSKNL12
Left/Right Hand
Left
Mounting Style
Top and Hole Clamping
Lead Angle
75 Degrees
Cutting Direction
Left Hand
Includes
AP308-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Center to Cutting Tip
27.00mm
Side Cutting Edge Angle
-6 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Secondary Material Application ISO Code
M
Insert Style
SN
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Approach Angle
75 Degrees
Primary Material Application ISO Code
H, K, S
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Number of Inserts
1
Head Material
Steel
ISO Number
A40T-DSKNL12
Compatible Hardware
AP308-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Container Type
75 Degrees Boring and Facing
Compatible Product Type
SN1204 Series
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.05mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
1204
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
303.05mm
Length
303.05mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.05mm, 75 Degrees , 27.00mm, AP308-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.