Shop WALTER

Indexable Boring Bar, 303.90mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5522868
  • Zoro # G8059466

product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Square
Left/Right Hand
Right
Rake
Negative
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522868
Zoro #
G8059466
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Left/Right Hand
Right
Rake
Negative
Type
Coolant Thru
Min. Bore
1.968"
Lead Angle
75 Degrees
Style
75 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
For Use With
SN1506 Series
Mounting Style
Top and Hole Clamping
ANSI Number
A40T-DSKNR15
Includes
AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Right Hand
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
27.00mm
Number of Coolant Holes
1
Compatible Hardware
AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Approach Angle
75 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Primary Material Application ISO Code
H, K, S
Head Material
Steel
Secondary Material Application ISO Code
M
Coolant Fed
Coolant Through
Insert Style
SN
Side Cutting Edge Angle
-6 Degrees
ISO Number
A40T-DSKNR15
Insert Holding Type
Clamp
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Container Type
75 Degrees Boring and Facing
Compatible Product Type
SN1506 Series
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.90mm
Bar Dia.
1.575"
Insert Size
1506
Shank Dia.
40.00mm
Max. Bore Depth
160.00mm
Min. Bore Dia.
50.00mm
Wire Rope Length
303.90mm
Length
303.90mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.90mm, 75 Degrees , 27.00mm, AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.