Indexable Boring Bar, 312.20mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673631
  • Zoro # G7862967
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Min. Bore
1.300"
Rake
Positive
For Use With
DC0702 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673631
Zoro #
G7862967
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Min. Bore
1.300"
Rake
Positive
For Use With
DC0702 Series
Mounting Style
Screw Clamp
Lead Angle
93 Degrees
Left/Right Hand
Left
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Type
Coolant Thru
ANSI Number
A25T-SDUCR07-X
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Secondary Material Application
Hardened Steel
Center to Cutting Tip
18.00mm
Insert Style
DC
Approach Angle
93 Degrees
Head Material
Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A25T-SDUCR07-X
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
312.20mm
Bar Dia.
0.984"
Insert Size
0702
Shank Dia.
25.00mm
Min. Bore Dia.
33.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
312.20mm
Length
312.20mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 312.20mm, 93 Degrees , 18.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.