Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205491
  • Zoro # G7891563
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Left
Cutting Edge Type
0 Degrees
ANSI Number
A25T-SVUBL11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205491
Zoro #
G7891563
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Left
Cutting Edge Type
0 Degrees
ANSI Number
A25T-SVUBL11
Lead Angle
93 Degrees
Mounting Style
Screw Clamp
For Use With
VB/C1103 Series
Style
93 Degrees Boring and Facing
Type
Coolant Thru
Rake
Positive
Min. Bore
1.300"
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Number of Inserts
1
Secondary Material Application
Hardened Steel
Insert Style
VB
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
ISO Number
A25T-SVUBL11
Insert Clearance Angle
5 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Center to Cutting Tip
18.00mm
Approach Angle
93 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Compatible Product Type
VB/C1103 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
1103
Min. Bore Dia.
33.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 18.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.