Indexable Boring Bar, 350.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522819
  • Zoro # G8339974
product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CN1606 Series
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522819
Zoro #
G8339974
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CN1606 Series
Style
95 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
ANSI Number
A50U-DCLNR16
Rake
Negative
Lead Angle
95 Degrees
Min. Bore
2.480"
Cutting Edge Type
-6 Degrees
Type
Coolant Thru
Left/Right Hand
Right
Cutting Direction
Right Hand
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Coolant Fed
Coolant Through
Number of Inserts
1
Center to Cutting Tip
35.00mm
Insert Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
CN
Approach Angle
95 Degrees
Insert Holding Type
Clamp
Side Cutting Edge Angle
-6 Degrees
ISO Number
A50U-DCLNR16
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Head Material
Steel
Primary Material Application ISO Code
H, K, S
Number of Coolant Holes
1
Secondary Material Application
Stainless Steel
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CN1606 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Insert Size
1606
Shank Dia.
50.00mm
Max. Bore Depth
200.00mm
Min. Bore Dia.
63.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, 95 Degrees , 35.00mm, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.