Shop WALTER

Indexable Boring Bar, 350.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5522918
  • Zoro # G8416317

product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Mounting Style
Top and Hole Clamping
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522918
Zoro #
G8416317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Insert Size
2204
Shank Dia.
50.00mm
Min. Bore Dia.
63.00mm
Max. Bore Depth
200.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Mounting Style
Top and Hole Clamping
Cutting Edge Type
-6 Degrees
ANSI Number
A50U-DTFNL22
For Use With
TN2204 Series
Style
90 Degrees Boring and Facing
Type
Coolant Thru
Lead Angle
90 Degrees
Left/Right Hand
Left
Min. Bore
2.480"
Rake
Negative
Includes
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
Number of Inserts
1
Head Material
Steel
Number of Coolant Holes
1
Secondary Material Application
Stainless Steel
Compatible Hardware
AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Primary Material Application ISO Code
H, K, S
Cutting Application
Boring
Insert Style
TN
Approach Angle
91 Degrees
Center to Cutting Tip
35.00mm
Secondary Material Application ISO Code
M
ISO Number
A50U-DTFNL22
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Side Cutting Edge Angle
-6 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN2204 Series

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 350.00mm, 91 Degrees , 35.00mm, AP322-TN22 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.