Shop WALTER

Indexable Boring Bar, 350.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522934
  • Zoro # G8040986

product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Number
A50U-DWLNL08
Min. Bore
2.480"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522934
Zoro #
G8040986
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Number
A50U-DWLNL08
Min. Bore
2.480"
Lead Angle
95 Degrees
Style
95 Degrees Boring and Facing
Type
Coolant Thru
Rake
Negative
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
Left/Right Hand
Left
For Use With
WN0804 Series
Cutting Direction
Left Hand
Includes
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Center to Cutting Tip
35.00mm
ISO Number
A50U-DWLNL08
Secondary Material Application
Stainless Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Insert Style
WN
Compatible Hardware
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-6 Degrees
Primary Material Application ISO Code
H, K, S
Head Material
Steel
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN0804 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Insert Size
0804
Shank Dia.
50.00mm
Min. Bore Dia.
63.00mm
Max. Bore Depth
200.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 350.00mm, 95 Degrees , 35.00mm, AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.