Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6461380
  • Zoro # G7917336

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461380
Zoro #
G7917336
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RM4 WMP20S
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Coating
CVD
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCMT431
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CCMT3(2.5)2-RM4 WMP20S
Chip-Breaker Code
RM4
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.