Indexable Boring Bar, 350.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522935
  • Zoro # G8442682
product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Left/Right Hand
Right
For Use With
WN0804 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522935
Zoro #
G8442682
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Left/Right Hand
Right
For Use With
WN0804 Series
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
ANSI Number
A50U-DWLNR08
Min. Bore
2.480"
Type
Coolant Thru
Lead Angle
95 Degrees
Style
95 Degrees Boring and Facing
Rake
Negative
Cutting Direction
Right Hand
Includes
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Compatible Hardware
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
ISO Number
A50U-DWLNR08
Primary Material Application ISO Code
H, K, S
Approach Angle
95 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Number of Inserts
1
Center to Cutting Tip
35.00mm
Insert Clearance Angle
0 Degrees
Insert Style
WN
Secondary Material Application
Stainless Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Number of Coolant Holes
1
Side Cutting Edge Angle
-6 Degrees
Compatible Product Type
WN0804 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Insert Size
0804
Shank Dia.
50.00mm
Max. Bore Depth
200.00mm
Min. Bore Dia.
63.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 350.00mm, 95 Degrees , 35.00mm, AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.