Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205493
  • Zoro # G7835292

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Min. Bore
1.575"
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205493
Zoro #
G7835292
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
1604
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Min. Bore
1.575"
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Rake
Positive
Left/Right Hand
Left
Mounting Style
Screw Clamp
Type
Coolant Thru
For Use With
VB/C1604 Series
ANSI Number
A32T-SVUBL16
Lead Angle
93 Degrees
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Left Hand
Center to Cutting Tip
22.00mm
Primary Material Application ISO Code
K, M, N, P, S
Approach Angle
93 Degrees
ISO Number
A32T-SVUBL16
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Style
VB
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Number of Inserts
1
Insert Clearance Angle
5 Degrees
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/C1604 Series

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 22.00mm, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.