Shop WALTER

Indexable Boring Bar, A12S-SWLCR3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204751
  • Zoro # G8145453

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A12S-SWLCR3
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204751
Zoro #
G8145453
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A12S-SWLCR3
Rake
Positive
Type
Coolant Thru
Mounting Style
Screw Clamp
Style
95 Degrees Boring and Facing
For Use With
WC3(25), WC06T3 Series
Left/Right Hand
Right
Lead Angle
95 Degrees
ANSI Number
A12S-SWLCR3
Min. Bore
0.918"
Cutting Edge Type
0 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Approach Angle
95 Degrees
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Toolholder Style
A-SWLC
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
1/2 in
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
WC3(25), WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
10 in
Bar Dia.
0.472"
Shank Dia.
3/4 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
1 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 10 in, A12S-SWLCR3, 95 Degrees , 1/2 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.