Indexable Boring Bar, A16T-DDUNL4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5097462
  • Zoro # G8107276
product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-DDUNL4
Bar Dia.
0.630"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5097462
Zoro #
G8107276
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-DDUNL4
Style
93 Degrees Boring and Facing
Left/Right Hand
Left
Min. Bore
1.500"
Type
Coolant Thru
ANSI Number
A16T-DDUNL4
For Use With
DN43, DN1504 Series
Mounting Style
Top and Hole Clamping
Lead Angle
93 Degrees
Cutting Edge Type
-6 Degrees
Rake
Negative
Cutting Direction
Left Hand
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Clearance Angle
0 Degrees
Head Material
Steel
Secondary Material Application
Stainless Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Center to Cutting Tip
3/4 in
Number of Inserts
1
Approach Angle
93 Degrees
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Compatible Product Type
DN43, DN1504 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1-1/2 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A16T-DDUNL4, 93 Degrees , 3/4 in, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.