Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7091920
  • Zoro # G4814691
product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091920
Zoro #
G4814691
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120408-FM5
No. of Edges
8
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432-FM5 WSM10S
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Number of Cutting Edges
8
Shape
Square
Cutting Application
Turning
Chip-Breaker Code
FM5
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
PVD
ANSI Code
SNMG432-FM5
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.40 to 1.50mm

Description

Square Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews