Shop WALTER
See all product information
Create Account
Indexable Boring Bar, A20T-DWLNR3, 12 in L, High Speed Steel, Trigon Insert Shape
- Mfr # 5097490
- Zoro # G8123071
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Bar Dia.
0.787"
Type
Coolant Thru
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5097490
- Zoro #
- G8123071
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 12 in
- Bar Dia.
- 0.787"
- Shank Dia.
- 1-1/4 in
- Min. Bore Dia.
- 1.7050 in
- Max. Bore Depth
- 5 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A20T-DWLNR3, 95 Degrees , 1 in, AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.