Shop WALTER

Indexable Boring Bar, A20T-DWLNL4, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5097489
  • Zoro # G7893961

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WN43, WN0804 Series
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5097489
Zoro #
G7893961
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Max. Bore Depth
5 in
Min. Bore Dia.
1.7050 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20T-DWLNL4
For Use With
WN43, WN0804 Series
Type
Coolant Thru
ANSI Number
A20T-DWLNL4
Rake
Negative
Lead Angle
95 Degrees
Min. Bore
1.705"
Style
95 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Left/Right Hand
Left
Cutting Edge Type
-6 Degrees
Cutting Direction
Left Hand
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Center to Cutting Tip
1 in
Insert Holding Type
Clamp
Approach Angle
95 Degrees
Primary Material Application ISO Code
H, K, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
M
Head Material
Steel
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Number of Coolant Holes
1
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN43, WN0804 Series
Sensor Body Style
95 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A20T-DWLNL4, 95 Degrees , 1 in, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.