Shop WALTER

Indexable Boring Bar, A20T-DWLNL3, 12 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5097488
  • Zoro # G7897617

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
95 Degrees
For Use With
WN33, WN0604 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5097488
Zoro #
G7897617
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.7050 in
Max. Bore Depth
5 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20T-DWLNL3
Lead Angle
95 Degrees
For Use With
WN33, WN0604 Series
Mounting Style
Top and Hole Clamping
Left/Right Hand
Left
ANSI Number
A20T-DWLNL3
Type
Coolant Thru
Min. Bore
1.705"
Rake
Negative
Cutting Edge Type
-6 Degrees
Style
95 Degrees Boring and Facing
Includes
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Left Hand
Compatible Hardware
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Secondary Material Application ISO Code
M
Coolant Fed
Coolant Through
Number of Inserts
1
Approach Angle
95 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Clearance Angle
0 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Center to Cutting Tip
1 in
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Insert Holding Type
Clamp
Head Material
Steel
Secondary Material Application
Stainless Steel
Compatible Product Type
WN33, WN0604 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, A20T-DWLNL3, 95 Degrees , 1 in, AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.