Indexable Boring Bar, A20T-STFCL3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5364729
  • Zoro # G7820784
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-STFCL3
ANSI Number
A20T-STFCL3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5364729
Zoro #
G7820784
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20T-STFCL3
ANSI Number
A20T-STFCL3
Left/Right Hand
Left
Cutting Edge Type
0 Degrees
Style
90 Degrees Boring and Facing
Min. Bore
1.469"
Type
Coolant Thru
Rake
Positive
For Use With
TC3(25), TC16T3 Series
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Includes
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Left Hand
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Insert Holding Type
Screw On
Compatible Hardware
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
7 Degrees
Head Material
Steel
Number of Inserts
1
Coolant Fed
Coolant Through
Center to Cutting Tip
0.7650 in
Approach Angle
91 Degrees
Secondary Material Application ISO Code
H
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC3(25), TC16T3 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Max. Bore Depth
5 in
Min. Bore Dia.
1.4690 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A20T-STFCL3, 91 Degrees , 0.7650 in, AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.