Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205473
  • Zoro # G8383304

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205473
Zoro #
G8383304
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
ANSI Number
A16R-SVUBL11-R
Left/Right Hand
Right
Lead Angle
93 Degrees
Rake
Positive
Type
Coolant Thru
For Use With
VB/C1103 Series
Style
93 Degrees Boring and Facing
Min. Bore
0.787"
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
ISO Number
A16R-SVUBL11-R
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
13.00mm
Insert Clearance Angle
5 Degrees
Head Material
Steel
Number of Inserts
1
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
VB
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Number of Coolant Holes
1
Insert Holding Type
Screw On
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
93 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/C1103 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
1103
Min. Bore Dia.
22.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 200.00mm, 93 Degrees , 13.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.