Shop WALTER

Indexable Boring Bar, A20T-SVUBL3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5204740
  • Zoro # G8160485

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A20T-SVUBL3
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204740
Zoro #
G8160485
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A20T-SVUBL3
Type
Coolant Thru
Rake
Positive
Mounting Style
Screw Clamp
ANSI Number
A20T-SVUBL3
For Use With
VB/VC33, VB/VC1604 Series
Left/Right Hand
Left
Style
93 Degrees Boring and Facing
Min. Bore
1.705"
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Left Hand
Insert Clearance Angle
5 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Hardened Steel
Head Material
Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
Number of Coolant Holes
1
Center to Cutting Tip
1 in
Secondary Material Application ISO Code
H
Approach Angle
93 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/VC33, VB/VC1604 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.787"
Shank Dia.
1-1/4 in
Max. Bore Depth
5 in
Min. Bore Dia.
1.7050 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A20T-SVUBL3, 93 Degrees , 1 in, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.