Shop WALTER
See all product information
Create Account
Indexable Drill Bit for Small Holes, 20 mm L, 50 mm dia., Coolant Through, D4120-03-14.50F20-P41,
- Mfr # 6929288
- Zoro # G2900094
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20.00mm
ISO Number
D4120-03-14.50F20-P41
Shank Length
50.00mm
Overall Length
113.50mm
Max. Drilling Depth
44.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6929288
- Zoro #
- G2900094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 113.50mm
- Max. Drilling Depth
- 44.00mm
- Flute Length
- 58.90mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 113.50mm
- Length
- 113.50mm
Details
- Item
- Indexable Drill Bit for Small Holes
- ISO Number
- D4120-03-14.50F20-P41
- Coolant Fed
- Coolant Through
- ANSI Code
- D4120-03-14.50F20-P41
- Toolholder Style
- D4120
Description
Indexable Drill Bit for Small Holes, 3xD, Max. Drilling Depth 44.00mm, D4120-03-14.50F20-P41, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.