Indexable Drill Insert, Right Hand, 0.00mm, TiCN+Al2O3+(TiCN)
- Mfr # 7782312
- Zoro # G2914679
product price:Â
$
58.39
/ea
Sold in multiples of 10 for
$583.90
Key Features
Insert Size
2
ISO Number
P4160-2R08-E47
Cutting Direction
Right Hand
ANSI Code
P4160-2R08-E47
Number of Cutting Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7782312
- Zoro #
- G2914679
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- ISO Number
- P4160-2R08-E47
- Cutting Direction
- Right Hand
- ANSI Code
- P4160-2R08-E47
- Number of Cutting Edges
- 2
- Shape
- Rectangular
- Manufacturer Grade
- WKK20S
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Dimensions
- Insert Size
- 2
- Corner Radius
- 0.00mm
Description
Indexable Drill Insert, TiCN+Al2O3+(TiCN), ANSI Code P4160-2R08-E47, Corner Radius 0.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.