Indexable Face Mill, 1.024" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5039138
- Zoro # G8138575
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.024"
Series
F2330
Number of Inserts
3
Nomenclature
F2330.T36.040.Z03.01,5
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5039138
- Zoro #
- G8138575
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Nomenclature
- F2330.T36.040.Z03.01,5
- Left/Right Hand
- Right
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Torx Wrench
- T36
- ISO Number
- F2330.T36.040.Z03.01,5
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS359 T15 Clamping Screw
- ANSI Code
- F2330.T36.040.Z03.01,5
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.024"
- Shank Dia. (In.)
- 1.417
- Diameter
- 1.024"
- Overall Length (In.)
- 2.953
- Cutting Length
- 0.059"
- Overall Length
- 75.00mm
- Max. Cutting Dia.
- 40.00mm
- Insert Cutting Edge Length
- 1.50mm
- Min. Cutting Dia.
- 26.00mm
- Wire Rope Length
- 75.00mm
- Length
- 75.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 40.00mm, ANSI Code F2330.T36.040.Z03.01,5, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.