Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI32-3215L-GX16-1, 119.60mm L, High Speed Steel

  • Mfr # 5009450
  • Zoro # G7997281

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-3215L-GX16-1
Style
90 Degrees Boring and Facing
Bar Dia.
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009450
Zoro #
G7997281
UPC #
-
Country of Origin
Bulgaria
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-3215L-GX16-1
Style
90 Degrees Boring and Facing
Min. Bore
1.575"
ANSI Number
NCAI32-3215L-GX16-1
Mounting Style
Screw Held Clamp
Cutting Edge Type
0 Degrees
Left/Right Hand
Left
Rake
Neutral
Lead Angle
90 Degrees
For Use With
GX16-1 Series
Type
Coolant Thru
Cutting Direction
Left Hand
Insert Style
GX
Toolholder Style
NCAI
Coolant Fed
Coolant Through
Product Family
NOVEX-CUT Internal Positive
ISO Number
NCAI32-3215L-GX16-1
Center to Cutting Tip
22.00mm
Cutting Application
Grooving
Insert Holding Type
Clamp
Series
NCAI
Cutting Location
Internal
Container Type
90 Degrees Boring and Facing
Compatible Product Type
GX16-1 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
119.60mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Depth of Cut
9.00mm
Max. Grooving Width
2.50mm
Shank Length
60.00mm
Wire Rope Length
119.60mm
Length
119.60mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI32-3215L-GX16-1, Center to Cutting Tip 22.00mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.