Indexable Parting and Grooving Tool Holder, G1221.12QR-2T06-GX09-P, 7.0984 in L
- Mfr # 7106205
- Zoro # G2922126
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Product Family
Novex-Cut
Coolant Fed
Coolant Through
ISO Number
G1221.12QR-2T06-GX09-P
Insert Holding Type
Screw Clamping
Insert Style
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7106205
- Zoro #
- G2922126
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1221.12QR-2T06-GX09-P
- Cutting Direction
- Right Hand
- Product Family
- Novex-Cut
- Coolant Fed
- Coolant Through
- ISO Number
- G1221.12QR-2T06-GX09-P
- Insert Holding Type
- Screw Clamping
- Insert Style
- GX
- Cutting Location
- Internal
- Toolholder Style
- G1221
Dimensions
- Overall Length
- 7.0984"
- Wire Rope Length
- 7.0984"
- Length
- 7.0984"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, ANSI Code G1221.12QR-2T06-GX09-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.