Shop WALTER
See all product information
Create Account
Indexable Parting and Grooving Tool Holder, I12L90-2.5D-GX09, 5.9449 in L
- Mfr # 5009526
- Zoro # G2958797
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9449"
ANSI Code
I12L90-2.5D-GX09
Toolholder Style
I12L90
Cutting Location
Internal
Insert Style
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009526
- Zoro #
- G2958797
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- I12L90-2.5D-GX09
- Cutting Direction
- Left Hand
- Toolholder Style
- I12L90
- Cutting Location
- Internal
- Insert Style
- GX
- ISO Number
- I12L90-2.5D-GX09
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 5.9449"
- Wire Rope Length
- 5.9449"
- Length
- 5.9449"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, ANSI Code I12L90-2.5D-GX09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.