Indexable Parting and Grooving Tool Holder, I12R90-2.5D-GX09, 5.9449 in L
- Mfr # 5009527
- Zoro # G2960547
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9449"
ANSI Code
I12R90-2.5D-GX09
Toolholder Style
I12L90
Insert Style
GX
Cutting Location
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009527
- Zoro #
- G2960547
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- I12R90-2.5D-GX09
- Cutting Direction
- Right Hand
- Toolholder Style
- I12L90
- Insert Style
- GX
- Cutting Location
- Internal
- Insert Holding Type
- Screw Clamping
- ISO Number
- I12R90-2.5D-GX09
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 5.9449"
- Wire Rope Length
- 5.9449"
- Length
- 5.9449"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, ANSI Code I12R90-2.5D-GX09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.