Indexable Profiling End Mill, 0.750" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F2339 Series
- Mfr # 5026701
- Zoro # G7979106
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.750"
Series
F2339
Depth of Cut
0.5910 in
Number of Inserts
2
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5026701
- Zoro #
- G7979106
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Left/Right Hand
- Right
- Nomenclature
- F2339.UT18.019.Z02.15
- Number of Inserts Required
- 2
- Insert Screw
- FS1013 Torx 8
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Coolant Fed
- Coolant Through
- ISO Number
- F2339.UT18.019.Z02.15
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- Insert Style
- XD..
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Compatible Hardware
- FS1013 T8 Clamping Screw
- Includes
- FS1013 T8 Clamping Screw
- Insert Shape
- Ball Nose
- Cutting Application
- Copy Milling
Dimensions
- Cutter Dia.
- 0.750"
- Depth of Cut
- 0.5910 in
- Overall Length (In.)
- 2.008
- Shank Dia. (In.)
- 0.709
- Cutting Length
- 0.591"
- Diameter
- 0.750"
- Overall Length
- 2.0080 in
- Shank Dia.
- 0.7280 in
- Head Dia.
- 3/4 in
- Max. Cutting Dia.
- 3/4 in
- Head Projection Length
- 1.1810 in
- Wire Rope Length
- 2.0080 in
- Length
- 2.0080 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.5910 in, Shank Dia. 0.7280 in, Overall Length 2.0080 in, Compatible Hardware FS1013 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.