Indexable Profiling End Mill, 0.787" Cutter Dia, 3 Inserts, 0.5910 in Cut Depth, F2239 Series
- Mfr # 5020744
- Zoro # G7843857
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2239
Depth of Cut
0.5910 in
Number of Inserts
3
Torx Wrench
T14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020744
- Zoro #
- G7843857
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Torx Wrench
- T14
- Left/Right Hand
- Right
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1129 Torx 8
- Material
- All ISO
- Nomenclature
- F2239B.T14.020.Z01.10
- Insert Style
- P
- Insert Shape
- Ball Nose
- Includes
- FS1129 T8 Clamping Screw
- Insert Holding Type
- Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Cutting Application
- Copy Milling
- ISO Number
- F2239B.T14.020.Z01.10
- Compatible Hardware
- FS1129 T8 Clamping Screw
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 0.5910 in
- Shank Dia. (In.)
- 0.571
- Diameter
- 0.787"
- Cutting Length
- 0.591"
- Overall Length (In.)
- 1.693
- Insert Size
- 2631
- Shank Dia.
- 0.5710 in
- Overall Length
- 1.6930 in
- Max. Cutting Dia.
- 0.7870 in
- Head Projection Length
- 0.9840 in
- Head Dia.
- 0.7870 in
- Wire Rope Length
- 1.6930 in
- Length
- 1.6930 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.5910 in, Shank Dia. 0.5710 in, Overall Length 1.6930 in, Compatible Hardware FS1129 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.