Shop WALTER
See all product information
Create Account
Indexable Thread Turning Insert, 0.4720", RCGT
- Mfr # 5873835
- Zoro # G2907286
product price:Â
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Insert Style
RCGT
Inscribed Circle
0.4720 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCGT1204M0-PF5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873835
- Zoro #
- G2907286
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Through Hole Inside Dia.
- 0.1730"
- Thickness
- 3/16"
Details
- Item
- Indexable Thread Turning Insert
- Insert Style
- RCGT
- Inscribed Circle
- 0.4720 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- RCGT1204M0-PF5
- Cutting Direction
- Neutral
- Finish - Machining
- Bright (Uncoated)
- Clearance Angle
- 7 Degrees
- Included Angle
- 360 Degrees
- Insert Holding Type
- 0.4720"
- Primary Material Application ISO Code
- S
- Manufacturer Grade
- WS10
- Insert Type
- RCGT
- Measurement System
- Fractional Inch
- Primary Material Application
- High-Temperature Alloys
- ANSI Code
- RCGT1204M0-PF5
- Chip-Breaker Code
- PF5
Description
Indexable Thread Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 0.4720 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.