Shop WALTER

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 6651124
  • Zoro # G7935685

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651124
Zoro #
G7935685
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120404-RK4
Coating
CVD
Cutting Direction
Neutral
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT432
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
WKK20S
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT431-RK4
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Square
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.40 to 3.00mm

Description

Square Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.